Menu Search
Shrink-On Tubing Individual Cable Tubing Thin Wall Heat Shrink Tubing Black Polyolefin, Adhesive Lined 4.00 ft
THOMAS & BETTS #CPO-A-750-48

Shrink-Kon™ Thin Wall Heat Shrink Tubing Black Polyolefin, Adhesive Lined 4.00 ft

SKU # 78621024736 Manufacturer Series: CPO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Thin Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3-1
I.D. Expanded: 0.75 in (19.0 mm)
I.D. Recovered: 0.32 in (8.1 mm)
Wire Max: 3/0 AWG
Wire Min: 4 AWG
Color: Black
Length: 4 ft.

Additional Info: Unprinted. Package: 25x4.00 ft