Menu Search
TE CONNECTIVITY #RNF100-3/4

Thin Wall Heat Shrink Tubing Black Polyolefin, Non-Lined 4.00 ft

SKU # 78535392047 Manufacturer Series: RNF-100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
I.D. Expanded: 0.75 in (19.0 mm)
I.D. Recovered: 0.37 in (9.5 mm)
Color: Black
Length: 4 ft.

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 600V; Temperature Rating - -55 to 135 deg C (-67 to 275 deg F); Wall Type - Thin Wall; Material - Polyolefin, Non-Lined; I.D. Expanded - 0.75 in (19.0 mm); I.D. Recovered - 0.37 in (9.5 mm); Color - Black; Length - 4.00 ft; Manufacturer Series - RNF-100