Menu Search
Search
TE CONNECTIVITY #MWTM35/12-1200S

Medium Wall Heat Shrink Tubing Black Crosslinked Polyolefin 3.93 ft

SKU # 78535395487 Manufacturer Series: MWTM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Wall Type: Medium Wall
Material: Cross-Linked Polyolefin
Shrink Ratio: 2.5-1
I.D. Expanded: 0.11 in. (35.0 mm)
I.D. Recovered: 0.03 in. (12.0 mm)
Color: Black
Length: 3.93 ft.

TE Connectivity Raychem sealant-coated MWTM tubing (-S designation) can be used as an insulation jacket repair up to 600V. The MWTM tubing can also be used for general sealing and rejacketing of polymeric or elastomeric insulated cables up to 35kV.

Additional Info: Cable Use Range: 0.50 - 1.25 in.