TE CONNECTIVITY #WCSM-33/8-225-S-B50

Heavy Wall Heat Shrink Tubing Black Polyolefin, Adhesive Lined 9.00 in

SKU: 71562951178
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tubing Type: Heat Shrink Tubing
Voltage: 1kV
Temperature Rating: -55 to 135 Deg C (-67 to 275 Deg F)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive Lined
I.D. Expanded: 1.20 in (30.0 mm)
I.D. Recovered: 0.35 in (8.9 mm)
Wire Max: 4/0 AWG
Wire Min: 4 AWG
Color: Black
Length: 9 in.
Manufacturer Series: WCSM
Description
Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 1 kV; Temperature Rating - -55 to 135 deg C (-67 to 275 deg F); Wall Type - Heavy Wall; Material - Polyolefin, Adhesive Lined; I.D. Expanded - 1.20 in (30.0 mm); I.D. Recovered - 0.35 in (8.9 mm); Wire Max - 4/0 AWG; Wire Min - 4 AWG; Color - Black; Length - 9.00 in; Additional Information - Package: 40; Manufacturer Series - WCSM
Additional Info: Package: 40