Menu Search
Shrink-On Tubing Individual Cable Tubing Tubing, Heat-Shrink; 3:1; Expanded: 0.4 in.; 6 in. long; Black
PANDUIT #HST0.4-6-3Y

Wet-Shrink Tubing, Heat-Shrink; 3:1; Expanded: 0.4 in.; 6 in. long; Black

SKU # 07498310830 Manufacturer Series: HST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 3
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink, Wet Location
Voltage: 200V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thick Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3:1
I.D. Expanded: 0.4 in. (10.16mm)
I.D. Recovered: 0.13 in. (3.3mm)
Wire Max: 6 AWG
Wire Min: 12 AWG
Color: Black
Length: 6 in.
Flame Retardant: Yes