Menu Search
PANDUIT #HST2.0-9-5Y

Wet-Shrink Tubing, Heat-Shrink; 3:1; Black; Expanded: 2 in.; 9 in. long

SKU # 07498310744 Manufacturer Series: HST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 9 in.
I.D. Expanded: 2 in. (50.8mm)
I.D. Recovered: 0.67 in. (17.02mm)
Wire Max: 250 MCM
Wire Min: 750 MCM
Tubing Type: Heat Shrink, Wet Location
Voltage: 200V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thick Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3:1
Color: Black
Flame Retardant: Yes

Additional Info: Flammability: Meets UL 224 VW-1