Menu Search
PANDUIT #HSTTA75-48-5

Damp-Shrink Tubing, Heat-Shrink; 3:1; Black; Expanded: 0.75 in.; 48 in. long

SKU # 07498336994 Manufacturer Series: HSTTA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink, Damp Location
Voltage: 300V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thin Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3:1
I.D. Expanded: 0.75 in. (19.05mm)
I.D. Recovered: 0.25 in. (6.35mm)
Wire Max: 3 AWG
Wire Min: 4 AWG
Color: Black
Length: 48 in.
Flame Retardant: Yes