You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #HSTTRA50-48-5

Damp-Shrink Tubing, Heat-Shrink; 2.5:1; Black; 4 ft. long; Expanded: 0.5 in.

SKU # 07498336968 Manufacturer Series: HSTTRA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
I.D. Expanded: 0.5 in. (12.7mm)
I.D. Recovered: 0.2 in. (5.08mm)
Wire Max: 1 AWG
Wire Min: 6 AWG
Tubing Type: Heat Shrink, Damp Location
Voltage: 500V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Semi-rigid
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 2.5:1
Color: Black
Length: 4 ft.
Flame Retardant: Yes

Additional Info: Semi-rigid Tubing