You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #HSTT200-48-5C

Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 2 in.; 4 ft. long; Clear

SKU # 07498390668 Manufacturer Series: HSTT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Clear
Length: 4 ft.
Flame Retardant: No
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 2 in. (50.8mm)
I.D. Recovered: 1 in. (25.4mm)

Additional Info: Wall Thickness: 0.045 in.