Menu Search

PANDUIT #HSTT75-C

Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 0.75 in.; 100 ft. long; Black

SKU: 07498374706
Manufacturer Series: HSTT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.75 in. (19.05mm)
I.D. Recovered: 0.38 in. (9.65mm)
Color: Black
Length: 100 ft.
Flame Retardant: Yes