PANDUIT #HSTT19-48-Q2

Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 0.19 in.; 4 ft. long; Red

SKU: 07498390604
Manufacturer Series: HSTT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.19 in. (4.83mm)
I.D. Recovered: 0.1 in. (2.54mm)
Wire Max: 14 AWG
Wire Min: 18 AWG
Color: Red
Length: 4 ft.
Flame Retardant: Yes