Menu Search
PANDUIT #HSTT19-M2

Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 0.19 in.; 1000 ft. long; Red

SKU # 07498391491 Manufacturer Series: HSTT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.19 in. (4.83mm)
I.D. Recovered: 0.1 in. (2.54mm)
Wire Max: 14 AWG
Wire Min: 18 AWG
Color: Red
Length: 1000 ft.
Flame Retardant: Yes