Menu Search
Shrink-On Tubing Individual Cable Tubing Tubing, Heat-Shrink; 2:1; Expanded: 0.12 in.; 25 ft. long; Clear
PANDUIT #HSTT12-QC

Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 0.12 in.; 25 ft. long; Clear

SKU # 07498390580 Manufacturer Series: HSTT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.12 in. (3.05mm)
I.D. Recovered: 0.06 in. (1.52mm)
Wire Max: 20 AWG
Wire Min: 24 AWG
Color: Clear
Length: 25 ft.
Flame Retardant: No