Menu Search
Shrink-On Tubing Individual Cable Tubing Tubing, Heat-Shrink; 2:1; Expanded: 0.09 in.; 4 ft. long; Red
PANDUIT #HSTT09-48-Q2

Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 0.09 in.; 4 ft. long; Red

SKU # 07498390602 Manufacturer Series: HSTT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25 (4ft Sticks)
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.09 in. (2.29mm)
I.D. Recovered: 0.05 in. (1.27mm)
Color: Red
Length: 4 ft.
Flame Retardant: Yes