Menu Search
Search

PANDUIT

Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 0.09 in.

(21 Product Options) Manufacturer Series: HSTT
  • Tubing Type: Heat Shrink, Dry Location
  • Voltage: 500V
  • Temperature Rating: -67° to +275°F (-55° to +135°C)
  • Wall Type: Thin Wall
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.09 in. (2.29mm)
I.D. Recovered: 0.05 in. (1.27mm)