Menu Search
Search
PANDUIT #HSTT05-CC

Dry-Shrink Tubing, Heat-Shrink; 2:1; Expanded: 0.05 in.; 100 ft. long; Clear

SKU # 07498375753 Manufacturer Series: HSTT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 100 ft.
Color: Clear
Flame Retardant: No
Tubing Type: Heat Shrink, Dry Location
Voltage: 500V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.05 in. (1.27mm)
I.D. Recovered: 0.03 in. (0.76mm)