Menu Search
PANDUIT #HSTTVA50-48-5

Damp-Shrink Tubing, Heat-Shrink; 2:1; Black; Expanded: 0.5 in.; 48 in. long

SKU # 07498336976 Manufacturer Series: HSTTVA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 48 in.
I.D. Expanded: 0.5 in. (12.7mm)
I.D. Recovered: 0.25 in. (6.35mm)
Wire Max: 6 AWG
Wire Min: 8 AWG
Tubing Type: Heat Shrink, Damp Location
Voltage: 500V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thin Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 2:1
Color: Black
Flame Retardant: Yes

Additional Info: Flammability: Meets UL 224 VW-1