Menu Search

PANDUIT #HSTTP50-QY

Dry-Shrink Tubing, Heat-Shrink; 2:1; Black; Expanded: 0.5 in.; 25 ft. long

SKU: 07498340570
Manufacturer Series: HSTTP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tubing Type: Heat Shrink, Dry Location
Voltage: 400V
Temperature Rating: -4° to +221°F (-20° to +105°C)
Wall Type: Thin Wall
Material: PVC (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.5 in. (12.7mm)
I.D. Recovered: 0.25 in. (6.35mm)
Wire Max: 3 AWG
Wire Min: 6 AWG
Color: Black
Length: 25 ft.
Packaging: Reel
Flame Retardant: Yes