Menu Search
PANDUIT #HSTTP50-CY

Dry-Shrink Tubing, Heat-Shrink; 2:1; Black; Expanded: 0.5 in.; 100 ft. long

SKU # 07498340577 Manufacturer Series: HSTTP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink, Dry Location
Voltage: 400V
Temperature Rating: -4° to +221°F (-20° to +105°C)
Wall Type: Thin Wall
Material: PVC (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.5 in. (12.7mm)
I.D. Recovered: 0.25 in. (6.35mm)
Color: Black
Length: 100 ft.
Packaging: Reel
Flame Retardant: Yes

Additional Info: Flammability: Meets UL 224 VW-1