Menu Search
Shrink-On Tubing Individual Cable Tubing Tubing, Heat-Shrink; 2:1; Black; Expanded: 0.25 in.; 48 in. long
PANDUIT #HSTTVA25-48-Q

Damp-Shrink Tubing, Heat-Shrink; 2:1; Black; Expanded: 0.25 in.; 48 in. long

SKU # 07498336974 Manufacturer Series: HSTTVA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25 (4ft Sticks)
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink, Damp Location
Voltage: 500V
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thin Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 2:1
I.D. Expanded: 0.25 in. (6.35mm)
I.D. Recovered: 0.13 in. (3.3mm)
Color: Black
Length: 48 in.
Flame Retardant: Yes

Additional Info: Flammability: Meets UL 224 VW-1