Menu Search
Shrink-On Tubing Individual Cable Tubing Heat Shrink Tubing, 600V, 3-1 Shrink Ratio, Heavy Wall, 2 - 4/0 AWG, 1.1 in. x 1 ft

PANDUIT #H200X240H1T

Wet-Shrink Heat Shrink Tubing, 600V, 3-1 Shrink Ratio, Heavy Wall, 2 - 4/0 AWG, 1.1 in. x 1 ft

SKU #07498373060
Manufacturer Series: HST
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Roll of 100
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -65 to 110 Degree C (-85 to 230 Degree F)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3-1
I.D. Expanded: 1.10 in (27.9 mm)
I.D. Recovered: 0.37 in (9.5 mm)
Wire Max: 4/0 AWG
Wire Min: 2 AWG
Color: Red
Length: 1 ft.

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 600V; Temperature Rating - -65 to 110 deg C (-85 to 230 deg F); Wall Type - Heavy Wall; Material - Polyolefin, Adhesive Lined; Shrink Ratio - 3-1; I.D. Expanded - 1.10 in (27.9 mm); I.D. Recovered - 0.37 in (9.5 mm); Wire Max - 4/0 AWG; Wire Min - 2 AWG; Color - Red; Length - 1.00 ft; Additional Information - Package: 5x1.00 ft; Manufacturer Series - Wet-Shrink HST