Menu Search
Shrink-On Tubing Individual Cable Tubing Thin Wall Heat Shrink Tubing Black Polyolefin 6 in.
NSI INDUSTRIES #TWHS-375-6

EASY-SPLICE Thin Wall Heat Shrink Tubing Black Polyolefin 6 in.

SKU # 66238101371 Manufacturer Series: TWHS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: 257°F (125°C)
Wall Type: Thin Wall
Material: Polyolefin
Shrink Ratio: 2:1
I.D. Expanded: 0.38 in. (9.65 mm)
I.D. Recovered: 0.19 in. (4.82 mm)
Color: Black
Length: 6 in.

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 600V; Temperature Rating - 125 deg C; Wall Type - Thin Wall; Material - Polyolefin; Shrink Ratio - 2:1; I.D. Expanded - 0.38 in. (9.65 mm); I.D. Recovered - 0.19 in. (4.82 mm); Color - Black; Length - 6 in.; Additional Information - Nominal Recovered Wall Thickness: 0.025 in.; Manufacturer Series - EASY-SPLICE TWHS

Additional Info: Nominal Recovered Wall Thickness: 0.025 in.