Menu Search
MOLEX #PFB11-2RD

Tubing, Heat Shrink, 1-1/8 in x 6 in., Red

SKU # 78068703475 Manufacturer Series: 19270
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Size: 1-1/8 in.
Material: Polyolefin
I.D. Expanded: 1.5 in.
I.D. Recovered: 0.50 in.
Color: Red
Length: 6 in.
Packaging: 200/Bag

Tubing Type: Heat Shrink Tubing; Size: 1-1/8 in.; Material: Polyolefin; I.D. Expanded: 1.5 in. I.D. Recovered: 0.50 in.; Color: Red; Length: 6 in.; Packaging: 200/Bag; Manufacturer Series: 19270