Menu Search
Shrink-On Tubing Individual Cable Tubing Thin Wall Heat Shrink Tubing Black Polyolefin, Adhesive Lined 6.00 in

ILSCO #22106-B3

Thin Wall Heat Shrink Tubing Black Polyolefin, Adhesive Lined 6.00 in

SKU #78366971298
Manufacturer Series: HSMW
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Thin Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 2.5-1
I.D. Expanded: 0.29 in (7.4 mm)
I.D. Recovered: 0.08 in (2.0 mm)
Wire Max: 14 AWG
Wire Min: 18 AWG
Color: Black
Length: 6 in.

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 600V; Temperature Rating - -55 to 135 deg C (-67 to 275 deg F); Wall Type - Thin Wall; Material - Polyolefin, Adhesive Lined; Shrink Ratio - 2.5-1; I.D. Expanded - 0.29 in (7.4 mm); I.D. Recovered - 0.08 in (2.0 mm); Wire Max - 14 AWG; Wire Min - 18 AWG; Color - Black; Length - 6.00 in; Manufacturer Series - HSMW