Menu Search
Shrink-On Tubing Individual Cable Tubing Thin Wall Heat Shrink Tubing Black Polyolefin, Non-Lined 6.00 in

IDEAL #46-313

Thermo-Shrink Thin Wall Heat Shrink Tubing Black Polyolefin, Non-Lined 6.00 in

SKU #78325046313
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 10 x 6 Inch
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2-1
I.D. Expanded: 0.19 in (4.8 mm)
I.D. Recovered: 0.09 in (2.4 mm)
Wire Max: 14 AWG
Wire Min: 20 AWG
Color: Black
Length: 6 in.

Additional Info: Flame Retardant Material