Menu Search
Shrink-On Tubing Individual Cable Tubing Heavy Wall Heat Shrink Tubing Polyolefin, Adhesive Lined 9.00 in

IDEAL #46-348

Thermo-Shrink Heavy Wall Heat Shrink Tubing Polyolefin, Adhesive Lined 9.00 in

SKU #78325046348
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each 9 Inch Length
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3-1
I.D. Expanded: 0.75 in (19.0 mm)
I.D. Recovered: 0.24 in (6.1 mm)
Wire Max: 2 AWG
Wire Min: 6 AWG
Length: 9 in.

Additional Info: Flame Retardant Material