IDEAL #46-354

Heavy Wall Heat Shrink Tubing Polyolefin 4.00 ft

SKU: 78325046354
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Wall Type: Heavy Wall
Material: Polyolefin
Shrink Ratio: 3-1
I.D. Expanded: 1.10 in. (27.9 mm)
Wire Max: 3/0 AWG
Wire Min: 1 AWG
Length: 4 ft.
Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 600V; Wall Type - Heavy Wall; Material - Polyolefin; Shrink Ratio - 3-1; I.D. Expanded - 1.10 in. (27.9 mm); Wire Max - 3/0 AWG; Wire Min - 1 AWG; Length - 4.00 ft