Menu Search
Shrink-On Tubing Individual Cable Tubing Tubing, Heat Shrink; Thin Wall; 2:1 Ratio; 3/8 in.; Black
ICO-RALLY #HIX3/8BL/4

ProFit® Tubing, Heat Shrink; Thin Wall; 2:1 Ratio; 3/8 in.; Black

SKU # 78036198941 Manufacturer Series: HIX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Stick of 4 feet
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink, Flexible
Size: 3/8 in.
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin
Shrink Ratio: 2:1
I.D. Expanded: 0.375 in. (9.525mm)
I.D. Recovered: 0.188 in. (4.763mm)
Color: Black
Length: 4 ft.
Flame Retardant: Type 1 (Flame-retardant)
  • Longitudinal shrinkage less than 6%