Menu Search

ICO-RALLY #HIX3/64BL/4

ProFit® Tubing, Heat Shrink; Thin Wall; 2:1 Ratio; 3/64 in.; Black

SKU #78036198943
Manufacturer Series: HIX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Stick of 4 feet
Tubing Type: Heat Shrink, Flexible
Size: 3/64 in.
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin
Shrink Ratio: 2:1
I.D. Expanded: 0.047 in. (1.191mm)
I.D. Recovered: 0.023 in. (0.595mm)
Color: Black
Length: 4 ft.
Flame Retardant: Type 1 (Flame-retardant)

Tubing, Heat Shrink; Thin Wall; Polyolefin; 2:1 Ratio; -67° to +275°F (-55° to +135°C); 3/64 in.; Black; Type 1 (Flame-retardant); 4 ft.

  • Longitudinal shrinkage less than 6%