Menu Search
Shrink-On Tubing Individual Cable Tubing Tubing, Heat Shrink; Thin Wall; 2:1 Ratio; 1/2 in.; Black

ICO-RALLY #HIX1/2BL/100

ProFit® Tubing, Heat Shrink; Thin Wall; 2:1 Ratio; 1/2 in.; Black

SKU #78036198974
Manufacturer Series: HIX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Tubing Type: Heat Shrink, Flexible
Size: 1/2 in.
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin
Shrink Ratio: 2:1
I.D. Expanded: 0.5 in. (12.7mm)
I.D. Recovered: 0.25 in. (6.35mm)
Color: Black
Length: 100 ft.
Flame Retardant: Type 1 (Flame-retardant)
  • Longitudinal shrinkage less than 6%