Menu Search
Shrink-On Tubing Individual Cable Tubing Heat Shrink Tubing, 0.75 in. ID Expanded, 0.25 in. ID Recovered, 4 ft L, Black

CANUSA #CPA100-0750-BK

Heat Shrink Tubing, 0.75 in. ID Expanded, 0.25 in. ID Recovered, 4 ft L, Black

SKU #78965199010
Manufacturer Series: CPA 100
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Tubing Type: Heat Shrink Tubing
Temperature Rating: - 55 deg C to 110 deg C
Wall Type: Thin Wall
Material: Polyolefin
Shrink Ratio: 3 - 1
I.D. Expanded: 0.750 in. (19.10 mm)
I.D. Recovered: 0.250 in. (6.40. mm)
Color: Black
Length: 4 ft.

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Temperature Rating - - 55 deg C to 110 deg C; Wall Type - Thin Wall; Material - Polyolefin; Shrink Ratio - 3 - 1; I.D. Expanded - 0.750 in. (19.10 mm); I.D. Recovered - 0.250 in. (6.40. mm); Color - Black; Length - 4 ft; Additional Information - Meltable Wall Thickness: 0.030 in.; Manufacturer Series - CPA 100

Additional Info: Meltable Wall Thickness: 0.030 in.