You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
BURNDY #HSR150T48PF

Thin Wall Heat Shrink Tubing Red Polyolefin, Non-Lined 4.00 ft

SKU # 78181021297 Manufacturer Series: HS-T-PF
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2-1
I.D. Expanded: 1.50 in (38.1 mm)
I.D. Recovered: 0.75 in (19.0 mm)
Wire Max: 350 kcmil
Wire Min: 2/0 AWG
Color: Red
Length: 4 ft.

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 600V; Temperature Rating - -55 to 135 deg C (-67 to 275 deg F); Wall Type - Thin Wall; Material - Polyolefin, Non-Lined; Shrink Ratio - 2-1; I.D. Expanded - 1.50 in (38.1 mm); I.D. Recovered - 0.75 in (19.0 mm); Wire Max - 350 kcmil; Wire Min - 2/0 AWG; Color - Red; Length - 4.00 ft; Additional Information - Flame Retardant Material; Manufacturer Series - HS-T-PF

Additional Info: Flame Retardant Material