You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #HSB38T48PF

Thin Wall Heat Shrink Tubing Black Polyolefin, Non-Lined 4.00 ft

SKU # 78181021260 Manufacturer Series: HS-T-PF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2-1
I.D. Expanded: 0.37 in (9.5 mm)
I.D. Recovered: 0.19 in (4.8 mm)
Wire Max: 6 AWG
Wire Min: 8 AWG
Color: Black
Length: 4 ft.

Additional Info: Flame Retardant Material