Menu Search
Shrink-On Tubing Individual Cable Tubing Thin Wall Heat Shrink Tubing Black Polyolefin, Non-Lined 4.00 ft
BURNDY #HSB14T48PF

Thin Wall Heat Shrink Tubing Black Polyolefin, Non-Lined 4.00 ft

SKU # 78181021253 Manufacturer Series: HS-T-PF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2-1
I.D. Expanded: 0.25 in (6.4 mm)
I.D. Recovered: 0.12 in (3.2 mm)
Wire Max: 10 AWG
Wire Min: 14 AWG
Color: Black
Length: 4 ft.

Additional Info: Flame Retardant Material