Menu Search
BURNDY #HSB34T300PF

Thin Wall Heat Shrink Tubing Black Polyolefin, Non-Lined 25.00 ft

SKU # 78181021386 Manufacturer Series: HS-T-PF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2-1
I.D. Expanded: 0.75 in (19.0 mm)
I.D. Recovered: 0.37 in (9.5 mm)
Wire Max: 3/0 AWG
Wire Min: 1 AWG
Color: Black
Length: 25 ft.

Additional Info: Flame Retardant Material