You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
AREA LIGHTING RESEARCH #WCSM-24/6-150-S-(B50)

Heat Shrink Tubing, 0.94 in. ID Expanded, 0.24 in. ID Recovered, 5.91 in. L, Black

SKU # 04568607032 Manufacturer Series: WCSM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Voltage: 1000V
Temperature Rating: -40 to 100 Degree C (-40 to 212 Degree F)
Wall Type: Thick or Heavy Wall
Material: Cross-Linked Polyolefin
Shrink Ratio: 3:1
I.D. Expanded: 0.94 in. (24.0 mm)
I.D. Recovered: 0.24 in. (6.00 mm)
Wire Max: 4/0 AWG
Wire Min: 6 AWG
Color: Black
Length: 0.5 ft.

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 1000V; Temperature Rating - -40 to 100 deg C (-40 to 212 deg F); Wall Type - Thick or Heavy Wall; Material - Crosslinked Polyolefin, Adhesive Lined; Shrink Ratio - 3:1; I.D. Expanded - 0.94 in. (24.0 mm); I.D. Recovered - 0.24 in. (6.00 mm); Wire Max - 4/0 AWG; Wire Min - 6 AWG; Color - Black; Length - 0.50 ft; Additional Information - Application Range: 9 to 31 mm; Manufacturer Series - WCSM

Additional Info: Application Range: 9 to 31 mm