Menu Search
Shrink-On Tubing Individual Cable Tubing Thin Wall Heat Shrink Tubing Clear Polyolefin, Non-Lined 100.00 ft

ALPHA WIRE #FIT-221-1/8-CLR-100FT

Thin Wall Heat Shrink Tubing Clear Polyolefin, Non-Lined 100.00 ft

SKU #78119775383
Manufacturer Series: FIT-221
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2-1
I.D. Expanded: 0.12 in (3.2 mm)
I.D. Recovered: 0.06 in (1.6 mm)
Color: Clear
Length: 100 ft.

Additional Info: Wall Thickness 0.02 in