Menu Search
Shrink-On Tubing Individual Cable Tubing Thin Wall Heat Shrink Tubing Blue Polyolefin, Non-Lined 4.00 ft

ALPHA WIRE #F22111/2-BL105

Thin Wall Heat Shrink Tubing Blue Polyolefin, Non-Lined 4.00 ft

SKU #78119799388
Manufacturer Series: FIT-221
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2-1
I.D. Expanded: 1.50 in (38.1 mm)
I.D. Recovered: 0.75 in (19.0 mm)
Color: Blue
Length: 4 ft.

Additional Info: Self-Extinguishing Material. Package: 5x4.00 ft