ALPHA WIRE #F2211/4-BL103

Thin Wall Heat Shrink Tubing Blue Polyolefin, Non-Lined 4.00 ft

SKU: 78119799341
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Deg C (-67 to 275 Deg F)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2-1
I.D. Expanded: 0.25 in (6.4 mm)
I.D. Recovered: 0.12 in (3.2 mm)
Color: Blue
Length: 4 ft.
Manufacturer Series: FIT-221
Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 600V; Temperature Rating - -55 to 135 deg C (-67 to 275 deg F); Wall Type - Thin Wall; Material - Polyolefin, Non-Lined; Shrink Ratio - 2-1; I.D. Expanded - 0.25 in (6.4 mm); I.D. Recovered - 0.12 in (3.2 mm); Color - Blue; Length - 4.00 ft; Additional Information - Self-Extinguishing Material. Package: 25x4.00 ft; Manufacturer Series - FIT-221
Additional Info: Self-Extinguishing Material. Package: 25x4.00 ft