Menu Search
Shrink-On Tubing Individual Cable Tubing Heavy Wall Heat Shrink Tubing Black Polyolefin, Adhesive Lined 6.00 in

ALPHA WIRE #F6215/8-BK072

Heavy Wall Heat Shrink Tubing Black Polyolefin, Adhesive Lined 6.00 in

SKU #78119794587
Manufacturer Series: FIT-261
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Tubing Type: Heat Shrink Tubing
Temperature Rating: -55 to 90 Degree C (-67 to 194 Degree F)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 6-1
I.D. Expanded: 0.60 in (15.3mm)
I.D. Recovered: 0.15 in (3.8 mm)
Color: Black
Length: 6 in.

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Temperature Rating - -55 to 90 deg C (-67 to 194 deg F); Wall Type - Heavy Wall; Material - Polyolefin, Adhesive Lined; Shrink Ratio - 6-1; I.D. Expanded - 0.60 in (15.3mm); I.D. Recovered - 0.15 in (3.8 mm); Color - Black; Length - 6.00 in; Additional Information - Package: 10x6.00 in; Manufacturer Series - FIT-261

Additional Info: Package: 10x6.00 in