Menu Search
Shrink-On Tubing Individual Cable Tubing Heat Shrink Tubing Yellow, White Polyolefin

ALPHA WIRE #FPRINT1/8-WH082

FIT-PRINT Heat Shrink Tubing Yellow, White Polyolefin

SKU #78119794697
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 250
Tubing Type: Heat Shrink Tubing
Temperature Rating: -30 to 105 Degree C (-22 to 221 Degree F)
Material: Polyolefin
Shrink Ratio: 3-1
I.D. Expanded: 0.13 in. (3.2 mm)
I.D. Recovered: 0.04 in. (1.0 mm)
Color: Yellow, White

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Temperature Rating - -30 to 105 deg C (-22 to 221 deg F); Material - Polyolefin; Shrink Ratio - 3-1; I.D. Expanded - 0.13 in. (3.2 mm); I.D. Recovered - 0.04 in. (1.0 mm); Color - Yellow, White; Additional Information - Tensile Strength: 1160 psi Min, Elongation: 150 Percent Min, Dielectric Strength 20 V/mil Min, Lead Free; Manufacturer Series - FIT-PRINT

Additional Info: Tensile Strength: 1160 psi Min, Elongation: 150 Percent Min, Dielectric Strength 20 V/mil Min, Lead Free