Menu Search

ALPHA WIRE #F2211/16-RD017

Heat Shrink Tubing Red Polyolefin, Non-Lined 70.00 ft

SKU: 78119799302
Manufacturer Series: FIT-221
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 70 feet
Specifications
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Material: Polyolefin, Non-Lined
Shrink Ratio: 2.0-1
I.D. Expanded: 0.06 in. (1.50 mm)
I.D. Recovered: 0.03 in. (0.80 mm)
Color: Red
Length: 70 ft.
Description
Our FIT heat-shrink tubing offers a reliable way to protect and seal terminations or add additional mechanical ruggedness. FIT preferred heatshrink products are made from premium compounds under the tightest manufacturing controls. This means FIT will con
Additional Info: Wall Thickness: 0.01 in.