Menu Search
Shrink-On Tubing Individual Cable Tubing Heat Shrink Tubing Red Polyolefin, Non-Lined 6.00 in.
ALPHA WIRE #F2213/16-RD063

Heat Shrink Tubing Red Polyolefin, Non-Lined 6.00 in.

SKU # 78119799444 Manufacturer Series: FIT-221
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 24, 6IN Pieces
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Material: Polyolefin, Non-Lined
Shrink Ratio: 2.0-1
I.D. Expanded: 0.18 in. (4.57 mm)
I.D. Recovered: 0.09 in. (2.28 mm)
Color: Red
Length: 6 in.

Our FIT heat-shrink tubing offers a reliable way to protect and seal terminations or add additional mechanical ruggedness. FIT preferred heatshrink products are made from premium compounds under the tightest manufacturing controls. This means FIT will con

Additional Info: Wall Thickness: 0.02 in.