Menu Search
ALPHA WIRE #F40010-NA103

Heat Shrink Tubing Natural FEP 4.00 ft

SKU # 78119794514 Manufacturer Series: FIT-400
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Temperature Rating: -75 to 200 Degree C (-103 to 392 Degree F)
Material: FEP
Shrink Ratio: 1.2-1
I.D. Expanded: 0.14 in. (3.55 mm)
I.D. Recovered: 0.11 in. (2.79 mm)
Color: Natural
Length: 4 ft.

Our FIT heat-shrink tubing offers a reliable way to protect and seal terminations or add additional mechanical ruggedness. FIT preferred heatshrink products are made from premium compounds under the tightest manufacturing controls. This means FIT will con

Additional Info: Wall Thickness: 0.01 in.