Menu Search

ALPHA WIRE #F2213/64-CL059

Heat Shrink Tubing Clear Polyolefin, Non-Lined 6.00 in.

SKU: 78119799507
Manufacturer Series: FIT-221
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Material: Polyolefin, Non-Lined
Shrink Ratio: 2.0-1
I.D. Expanded: 0.04 in. (1.01 mm)
I.D. Recovered: 0.02 in. (0.50 mm)
Color: Clear
Length: 6 in.
Description
Our FIT heat-shrink tubing offers a reliable way to protect and seal terminations or add additional mechanical ruggedness. FIT preferred heatshrink products are made from premium compounds under the tightest manufacturing controls. This means FIT will con
Additional Info: Wall Thickness: 0.01 in.