Menu Search
ALPHA WIRE #F3501/16-CL103

Heat Shrink Tubing Clear PVDF, Non-Lined 4.00 ft

SKU # 78119794486 Manufacturer Series: FIT-350
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Temperature Rating: -55 to 175 Degree C (-67 to 347 Degree F)
Material: PVDF, Non-Lined
Shrink Ratio: 2.0-1
I.D. Expanded: 0.06 in. (1.50 mm)
I.D. Recovered: 0.03 in. (0.80 mm)
Color: Clear
Length: 4 ft.

Our FIT heat-shrink tubing offers a reliable way to protect and seal terminations or add additional mechanical ruggedness. FIT preferred heatshrink products are made from premium compounds under the tightest manufacturing controls. This means FIT will con

Additional Info: Wall Thickness: 0.01 in.