Menu Search
Shrink-On Tubing Individual Cable Tubing Heat Shrink Tubing Blue Polyolefin, Non-Lined 250.00 ft

ALPHA WIRE #F2213/4-BL003

Heat Shrink Tubing Blue Polyolefin, Non-Lined 250.00 ft

SKU #78119799479
Manufacturer Series: FIT-221
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 250 feet
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Material: Polyolefin, Non-Lined
Shrink Ratio: 2.0-1
I.D. Expanded: 0.75 in. (19.05 mm)
I.D. Recovered: 0.37 in. (9.39 mm)
Color: Blue
Length: 250 ft.

Our FIT heat-shrink tubing offers a reliable way to protect and seal terminations or add additional mechanical ruggedness. FIT preferred heatshrink products are made from premium compounds under the tightest manufacturing controls. This means FIT will con

Additional Info: Wall Thickness: 0.03 in.