Menu Search
ALPHA WIRE #F221V3/32-BK103

Heat Shrink Tubing Black Polyolefin, Non-Lined 4.00 ft

SKU # 78119794419 Manufacturer Series: FIT-221
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Material: Polyolefin, Non-Lined
Shrink Ratio: 2.0-1
I.D. Expanded: 0.09 in. (2.28 mm)
I.D. Recovered: 0.04 in. (1.01 mm)
Color: Black
Length: 4 ft.

Our FIT heat-shrink tubing offers a reliable way to protect and seal terminations or add additional mechanical ruggedness. FIT preferred heatshrink products are made from premium compounds under the tightest manufacturing controls. This means FIT will con

Additional Info: Wall Thickness: 0.02 in.