Menu Search
Shrink-On Tubing Individual Cable Tubing Heat Shrink Tubing Black Polyolefin, Non-Lined 4.00 ft
ALPHA WIRE #F2211/2-BK105

Heat Shrink Tubing Black Polyolefin, Non-Lined 4.00 ft

SKU # 78119794297 Manufacturer Series: F-221
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Stick of 4 feet
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink Tubing
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Material: Polyolefin, Non-Lined
Shrink Ratio: 2-1
I.D. Expanded: 0.50 in (12.7 mm)
I.D. Recovered: 0.25 in (6.3 mm)
Color: Black
Length: 4 ft.

Additional Info: Package: 5x4.00 ft, Wall Thickness 0.02 in