Menu Search
Shrink-On Tubing Individual Cable Tubing Heat Shrink Tubing Black Polyolefin, Adhesive Lined 4.00 ft

ALPHA WIRE #F7503/4-BK105

Heat Shrink Tubing Black Polyolefin, Adhesive Lined 4.00 ft

SKU #78119794605
Manufacturer Series: FIT-750
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5, 4ft Pieces
Tubing Type: Heat Shrink Tubing
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 2.0-1
I.D. Expanded: 0.75 in. (19.05 mm)
I.D. Recovered: 0.37 in. (9.39 mm)
Color: Black
Length: 4 ft.

Our FIT heat-shrink tubing offers a reliable way to protect and seal terminations or add additional mechanical ruggedness. FIT preferred heatshrink products are made from premium compounds under the tightest manufacturing controls. This means FIT will con

Additional Info: Wall Thickness: 0.03 in.